Beli carbide insert tooling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Moldino (Mitsubishi Hitachi Tool) Insert
    Mulai

    Rp969.900

    Moldino (Mitsubishi Hitachi Tool) Insert
    atribut:
    • Angle (°): 15
    • Insert Croos-Section Shape: General purpose
    • Applications: General breaker
  2. Tungaloy External & Internal Turning Insert DNGGR/L-P
    Mulai

    Rp2.299.900

    Tungaloy External & Internal Turning Insert DNGGR/L-P
    Deskripsi:
    Negative relief ang., G class, 55deg rhombic insert, for medium cutting
    atribut:
    • Insert Size: 15.5
    • Ic Diameter: Hand of Tool
    • Dimension of Insert (Thickness): 4.76
    • Dia. of Insert Hole: 5.16
    • Min D.O.C.: 0.50
    • Max D.O.C.: 4
    • Min. Turning Feed: 0.20
    • Max. Turning Feed: 0.50
  3. Moldino (Mitsubishi Hitachi Tool) Ni-Base Superalloy Machining Turning Insert
    Mulai

    Rp319.900

    Moldino (Mitsubishi Hitachi Tool) Ni-Base Superalloy Machining Turning Insert
    Deskripsi:
    Turning insert VI for machining of Ni-base super heat-resistant alloy VI breaker For machining of aircraft parts and power generation parts such as shafts and discs ! Long life in Ni-base super heat-resistant alloy machining! High-speed cutting (vc = 80m / min) Improved efficiency! Newly developed carbide base material and coating with excellent high-temperature strength and improved wear resistance. A newly developed cutting edge shape has been developed to reduce the flow of heat into the cutting edge, enabling a longer life. The chip breaker shape with a wide chip pocket provides excellent chip evacuation. Due to the above combined effects, the temperature rise of the cutting edge is suppressed, enabling highly efficient machining.
  4. Tungaloy External & Internal Turning Tool A/E-STFPR/L
    Mulai

    Rp2.499.900

    Tungaloy External & Internal Turning Tool A/E-STFPR/L
    Deskripsi:
    Screw-on boring bars, for Posi triangle insert with 11deg clearance.
    atribut:
    • Axial Rake Angle: 5.0
    • Standard Corner Radius: 0.40
  5. Tungaloy External & Internal Turning Tool A/E-STUPR/L
    Mulai

    Rp2.399.900

    Tungaloy External & Internal Turning Tool A/E-STUPR/L
    Deskripsi:
    Screw-on boring bars, for Posi triangle insert with 11deg clearance.
    atribut:
    • Axial Rake Angle: 5.0
  6. Tungaloy External & Internal Turning Tool A/E-SCLPR/L
    Mulai

    Rp2.499.900

    Tungaloy External & Internal Turning Tool A/E-SCLPR/L
    Deskripsi:
    Screw-on boring bars, for Posi 80deg rhombic insert with 11deg clearance.
  7. Tungaloy External & Internal Turning Tool S/C-CTFPR/L
    Mulai

    Rp2.599.900

    Tungaloy External & Internal Turning Tool S/C-CTFPR/L
    Deskripsi:
    Clamp-on style boring bar, for Posi triangle insert with 11deg clearance.
    atribut:
    • Axial Rake Angle: 5.0
  8. Tungaloy External & Internal Turning Tool A/E-SEXPR/L
    Mulai

    Rp2.399.900

    Tungaloy External & Internal Turning Tool A/E-SEXPR/L
    Deskripsi:
    Screw-on boring bars, for Posi 75deg rhombic insert with 11deg clearance.
    atribut:
    • Tightening Torque: 0.6
    • Axial Rake Angle: 0.0
  9. Tungaloy External & Internal Turning Tool A/E-SVUCR/L
    Mulai

    Rp2.499.900

    Tungaloy External & Internal Turning Tool A/E-SVUCR/L
    Deskripsi:
    Screw-on boring bars, for Posi 35deg rhombic insert with 7deg clearance.
    atribut:
    • Axial Rake Angle: 0.0
  10. Moldino (Mitsubishi Hitachi Tool) Carbide Roughing End Mill
    Mulai

    Rp839.900

  11. Moldino (Mitsubishi Hitachi Tool) Epoch Roughing
    Mulai

    Rp1.599.900

    Moldino (Mitsubishi Hitachi Tool) Epoch Roughing
    atribut:
    • Material: Carbide
    • Surface Treatment: PN Court
  12. Moldino (Mitsubishi Hitachi Tool) Counterborer
    Mulai

    Rp1.099.900

    Moldino (Mitsubishi Hitachi Tool) Counterborer
    atribut:
    • Surface Treatment: TH Court
    • Material: Carbide
  13. KING'S Kacamata Safety Barceloneta
    23%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

  14. Bridgestone Car Tires Turanza (Ban Mobil)
    Mulai

    Rp1.999.900

    Bridgestone Car Tires Turanza (Ban Mobil)
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0098:2012 No : 484/W/RE/B/X.8/2014
Daftar Harga carbide insert tooling Terbaru March 2026
Moldino (Mitsubishi Hitachi Tool) Insert Cutter JDMTRp179.900
Moldino (Mitsubishi Hitachi Tool) InsertRp969.900
Tungaloy External & Internal Turning Insert DNGGR/L-PRp2.299.900
MOLDINO (Former Hitachi Tool) Alpha High Feed Radius Mill 3 Corner ASRT InsertRp1.699.900
Moldino (Mitsubishi Hitachi Tool) Ni-Base Superalloy Machining Turning InsertRp319.900
Tungaloy External & Internal Turning Tool A/E-STFPR/LRp2.499.900
Tungaloy External & Internal Turning Tool A/E-STUPR/LRp2.399.900
Tungaloy External & Internal Turning Tool A/E-SCLPR/LRp2.499.900
Tungaloy External & Internal Turning Tool S/C-CTFPR/LRp2.599.900
Tungaloy External & Internal Turning Tool A/E-SEXPR/LRp2.399.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)